Beli coupler nitto kohki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Coupler TSP (Kopler)
    Mulai

    Rp53.900

    NITTO KOHKI Coupler TSP (Kopler)
    atribut:
    • Fluid: Air, mineral hydraulic fluid
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  2. NITTO KOHKI Coupler HSP HP Plug Type (Kopler)
    Mulai

    Rp379.900

    NITTO KOHKI Coupler HSP HP Plug Type (Kopler)
    atribut:
    • Valve Structure: Both open and close type
    • Maximum Working Pressure (MPa): 20.6
    • Fluid: hydraulic oil
    • Installation Shape: Male thread mounting / taper thread
    • Socket or Plug: plug
    • Body Material: Special steel (nickel plating)
  3. NITTO KOHKI Micro Coupler Socket (for Female Installation) (Kopler)
    24%
    Mulai

    Rp189.900

    NITTO KOHKI Micro Coupler Socket (for Female Installation) (Kopler)
    atribut:
    • Connection Method: One touch type
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Maximum Working Pressure (MPa): 1
    • Vacuum Utility Compatibility: Only when connected 53.0kPa [400mmHg)
    • Valve Structure: With valve
    • Body Material: Brass (chrome plating)
    • Dimension D (mm): 9.5
  4. FLEXTECH Heater Hose (Selang Tahan Panas)
    Mulai

    Rp919.900

    FLEXTECH Heater Hose (Selang Tahan Panas)
    Deskripsi:
    Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".
  5. NITTO KOHKI Hi Coupler SH Type (for Hose Mounting) (Kopler)
    Mulai

    Rp179.900

    NITTO KOHKI Hi Coupler SH Type (for Hose Mounting) (Kopler)
    atribut:
    • Material (Seal): Fluoro rubber
    • Valve Structure: One-way opening / closing type
    • Socket or Plug: socket
    • Installation Shape: For hose mounting
  6. NITTO KOHKI Coupler TSP Plug (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    NITTO KOHKI Coupler TSP Plug (Kopler)
    atribut:
    • Operating Temperature Range: Compliant with socket
    • Fluid: Air, mineral hydraulic fluid
    • Valve Structure: No valve
    • Socket or Plug: plug
    • Installation Shape: Male thread
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  7. NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)
    Mulai

    Rp52.900

    NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)
    atribut:
    • Material: Resin (PVC)
    • Compatible: Various sockets of Hi Coupler 20, 30, 40 type
    • TRUSCO Number: 777-8465
  8. TEKIRO Quick Coupler One Touch (Kopler)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp54.900

    TEKIRO Quick Coupler One Touch (Kopler)
    Deskripsi:
    Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 17
  9. NITTO Coupler SP A Type (Kopler)
    58%
    Mulai

    Rp179.900

    NITTO Coupler SP A Type (Kopler)
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Applicable coupler: Nitto Koki SP-A coupler series
  10. NITTO KOHKI Quick Connect Coupling Cupla 210 Series X-100 for High Pressure (Kopler)
    Mulai

    Rp309.900

  11. NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Mulai

    Rp32.900

    NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Deskripsi:
    Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.
    atribut:
    • Material: Steel SS41
    • Packing: NBR SG-720
  12. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  13. NITTO KOHKI Coupling TPF Type (Female Thread) Cupla (Kopler)
    Mulai

    Rp379.900

  14. NITTO KOHKI Coupler Sp Type A Socket (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  15. NITTO KOHKI 210 Coupler Plug (for Hydraulic Pressure)
    Mulai

    Rp279.900

    NITTO KOHKI 210 Coupler Plug (for Hydraulic Pressure)
    atribut:
    • Material (Seal): Nitrile rubber
    • Socket or Plug: plug
    • Valve Structure: Both open and close type
  16. NITTO KOHKI Coupler TSP Plug (for Female Thread Mounting) (Kopler)
    Mulai

    Rp139.900

    NITTO KOHKI Coupler TSP Plug (for Female Thread Mounting) (Kopler)
    atribut:
    • Compatibility: If it is the same size, socket and plug can be connected
    • Operating Temperature Range (°С): -20 to +80
    • Material (Seal): Nitrile rubber
    • Socket or Plug: plug
    • Valve Structure: No valve
Daftar Harga coupler nitto kohki Terbaru October 2026
NITTO KOHKI Coupler TSP (Kopler)Rp53.900
NITTO KOHKI Coupling (Kopler)Rp179.900
NITTO KOHKI Coupler HSP HP Plug Type (Kopler)Rp379.900
NITTO KOHKI 210 Type CouplerRp499.900
NITTO KOHKI Micro Coupler Socket (for Female Installation) (Kopler)Rp189.900
FLEXTECH Heater Hose (Selang Tahan Panas)Rp919.900
NITTO KOHKI Hi Coupler SH Type (for Hose Mounting) (Kopler)Rp179.900
NITTO KOHKI Coupler TSP Plug (Kopler)Rp82.900
NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)Rp52.900
TEKIRO Quick Coupler One Touch (Kopler)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)